Shop All Carbide-Tipped Drill Bits
Drill America
#51 Solid Carbide Drill Bit
Mfr # DMOD51
Zoro # G1946159
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #51
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD51
- Zoro # G1946159
- UPC # 887861047036
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #51 |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Drill Bit Size | #51 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #53 Solid Carbide Drill Bit (DMOD53)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- Drill America Carbide-Tipped Drill Bits