Shop All High Speed Steel Chucking Reamers
Drill America
#51 HSS Straight Shank Straight Flute Chucking Reamer
Mfr # DWRR51
Zoro # G1728644
original price:
$7.56
13% off
new price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 3"
Product Information
- Brand Drill America
- MFR # DWRR51
- Zoro # G1728644
- UPC # 887861137744
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 3/4" |
Overall Length | 3" |
Reamer Size | #51 |
Size | #51 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Large Wrench (301-69B)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55382)
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle (CC803-01)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 10MM (7010MHM)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- DRILL AMERICA #18 HSS Straight Shank Straight Flute Chucking Reamer (DWRR18)
- DRILL AMERICA #50 HSS Straight Shank Straight Flute Chucking Reamer (DWRR50)
- DRILL AMERICA 1-3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-3/8)
- DRILL AMERICA 3/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS3/4)
- DRILL AMERICA 5/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/8)
- DRILL AMERICA 2-15/16" HSS Straight Flute Shell Reamer (DWRRS2-15/16)
- Drill America High Speed Steel Chucking Reamers