Shop All Screwdriver Bits
Drill America
#5 Torq-Set Insert Bit with 1/4in Hex Shank
Mfr # INS212-5
Zoro # G910548651
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #5
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # INS212-5
- Zoro # G910548651
- UPC # 887861185516
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #5 |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- TOUGH GUY 6 In HD Cove Trowel with 1In Radius (3YPD7)
- PROTO Wire Twister Pliers, 8 3/8 In L, Manual (J190)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- LISLE Torx Plus Socket, EP-24 (83210)
- Drill America Screwdriver Bits