Shop All Step Drill Bits
Drill America
5 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 - #5)
Mfr # STE1-5SET
Zoro # G200482429
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drill America
- MFR # STE1-5SET
- Zoro # G200482429
- UPC # 887861305556
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size | #1 to #5 |
Details
Shank Type | Round |
Description
Sizes #1 - #5. Black and gold surface treated step drills can be used for drilling a wide range of hole sizes in metal, plastic and wood. Single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- GREY PNEUMATIC 3/8"DR 9PC DP MAG (1209DG)
- STARRETT Bull'S Eye Level (BE-1)
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (STE2HEX)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1HEX)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- DRILL AMERICA 3/16 to 7/8 by 1/16 Increments Unibit (VAC4)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- Drill America Drill Bits