Shop All High Speed Jobber Drill Bits
Drill America
#5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # D/ASP5
Zoro # G1818174
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #5
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/ASP5
- Zoro # G1818174
- UPC # 887861004282
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #5 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #5 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- DRILL AMERICA #4 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP4)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/32)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- Drill America Drill Bits