Shop All High Speed Jobber Drill Bits
Drill America
#5 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN5
Zoro # G1821437
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #5
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN5
- Zoro # G1821437
- UPC # 887861016889
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #5 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #5 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P406JR)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA 13/64" HSS Black Oxide Jobber Length Drill Bit (DWDN13/64)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP27/64)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- Drill America Drill Bits