Shop All Hand Taps
Drill America
5-44 Carbon Steel Bottoming Hand Tap
Mfr # DWTB5-44
Zoro # G1817578
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTB5-44
- Zoro # G1817578
- UPC # 887861076838
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #5-44 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, #5-44, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS General Tools 24 Fraction Drill Gauge (630437)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 6x3, 5 mm L.28 mm (01280006)
- KO-KEN Socket set 4-14mm Surface 200mm 12 pieces 1/4 Sq. Drive (RS2410M/12)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-6)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set (T/A54943)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- DRILL AMERICA m21x1.75 HSS Metric Hand Tap (DWTSMT21X1.75)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- Drill America Taps