Shop All Hand Taps
Drill America
5-40 Carbon Steel Taper Hand Tap
Mfr # DWTT5-40
Zoro # G1811269
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTT5-40
- Zoro # G1811269
- UPC # 887861076777
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #5-40 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #5-40, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Taper Hand Tap (DWTT1-1/8-12)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54726)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- Drill America Taps