Shop All High Speed Jobber Drill Bits
Drill America
#49 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN49
Zoro # G1822785
product price: $0.88
/ea
Sold in multiples of 24 for $21.12
$21.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #49
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN49
- Zoro # G1822785
- UPC # 887861017329
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #49 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #49 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA 1.05mm HSS Jobber Length Drill Bit (DWDMM1.05)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- VIKING 2.50mm-0.45mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60500)
- Drill America Drill Bits