Shop All Carbide-Tipped Drill Bits
Drill America
#48 Solid Carbide Drill Bit
Mfr # DMOD48
Zoro # G1953980
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #48
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD48
- Zoro # G1953980
- UPC # 887861047005
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #48 |
Overall Length | 1-3/4" |
Flute Length | 7/8" |
Drill Bit Size | #48 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #19 (C23195)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- STM 9pc Carbide Fractional Drill Set (113878)
- Drill America Drill Bits