Shop All High Speed Jobber Drill Bits
Drill America
#48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD48
Zoro # G1816047
product price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #48
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD48
- Zoro # G1816047
- UPC # 887861036306
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #48 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #48 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- YMW TAPS Straight Flute Hand Tap, Plug 4 Flutes (TSU16X7NEB4)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- DRILL AMERICA #49 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD49)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/16" (D/AN72)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139106)
- Drill America Drill Bits