Shop All Reduced Shank Drill Bits
Drill America
47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X47/64
Zoro # G1749626
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 47/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/ACO3/8X47/64
- Zoro # G1749626
- UPC # 887861227476
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 47/64" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 1/2, Dec. Equivalent .5000, Flute Length 4-1/2, Overall Length 6, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #15 (C22698)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/32)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X11/16)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- DRILL AMERICA 27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X27/64)
- EAGLE TAPTEK CUTTING TOOLS 31/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-062-I)
- Drill America Reduced Shank Drill Bits