Shop All High Speed Jobber Drill Bits
Drill America
#46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # D/ASP46
Zoro # G1817815
product price: $0.89
/ea
Sold in multiples of 12 for $10.68
$10.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #46
- Overall Length 2-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/ASP46
- Zoro # G1817815
- UPC # 887861004695
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #46 |
Overall Length | 2-1/8" |
Flute Length | 1-1/8" |
Drill Bit Size | #46 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- REED LEVER WASHER FOR UNIVERSAL DIE HEAD (R811LW)
- PERFORM TOOL With Curved Hook 90 Degree Hook Offset 45 Degree Hook 18 Slotted Screwdriver (W941)
- SUPERIOR PARTS O-Rings & Springs Kit for Hitachi NV65AH (OS65V)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- DRILL AMERICA 1/64" HSS Polished Jobber Length Drill Bit (DWDP1/64)
- DRILL AMERICA 10.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.50)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.113 (300 33)
- Drill America Drill Bits