Shop All High Speed Jobber Drill Bits
Drill America
#46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN46
Zoro # G1819818
product price: $0.55
/ea
Sold in multiples of 24 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #46
- Overall Length 2-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN46
- Zoro # G1819818
- UPC # 887861017299
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #46 |
Overall Length | 2-1/8" |
Flute Length | 1-1/8" |
Drill Bit Size | #46 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- DRILL AMERICA 7.10mm HSS Jobber Length Drill Bit (DWDMM7.10)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN23)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (DWDP1/8)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA #28 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD28)
- DRILL AMERICA I HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDI)
- YG-1 TOOL CO Hss-Co5% Jobbers Length Straight Shank Gold-P Drills (DLGP195090)
- Drill America Drill Bits