Shop All Carbide-Tipped Drill Bits
Drill America
#44 Solid Carbide Drill Bit
Mfr # DMOD44
Zoro # G1952644
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #44
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD44
- Zoro # G1952644
- UPC # 887861046961
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #44 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #44 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brake Spring Pliers (AMR672A)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3" FEELER BLADE .0015 (KH1600-03-0015)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- DRILL AMERICA 3/32" Solid Carbide Drill Bit (DMOD3/32)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- Drill America Drill Bits