Shop All High Speed Jobber Drill Bits
Drill America
#44 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/8"
Mfr # DWDN44
Zoro # G1837406
product price: $0.52
/ea
Sold in multiples of 24 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #44
- Overall Length 2-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN44
- Zoro # G1837406
- UPC # 887861017275
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #44 |
Overall Length | 2-1/8" |
Flute Length | 1-1/8" |
Drill Bit Size | #44 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- H & H INDUSTRIAL PRODUCTS 6 X 4" Engineer's Steel Square (4906-0006)
- PERFORMANCE TOOL 4-Pc Metric Stud Puller Set Extractor Kit-S, W89414 (W89414)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN36)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- Drill America High Speed Jobber Drill Bits