Shop All Extra Long Drill Bits
Drill America
#43x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX643
Zoro # G1833145
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #43
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size #43
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX643
- Zoro # G1833145
- UPC # 887861042734
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #43 |
Size | #43 |
Overall Length | 6" |
Flute Length | 1-1/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- MAYHEW STEEL PRODUCTS CHISEL HALF ROUND NOSE 1/8" (MY10500)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- DRILL AMERICA #40x6" HSS Aircraft Extension Drill Bit (DWDA/CX640)
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059737)
- Drill America Extra Long Drill Bits