Shop All Counterbores
Drill America
43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR43/64
Zoro # G1742179
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 43/64"
- Overall Length 5-1/8"
- Shank Type Straight
- Size- Decimal 0.671875 in
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWCBR43/64
- Zoro # G1742179
- UPC # 887861129206
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 43/64" |
Overall Length | 5-1/8" |
Size- Decimal | 0.671875 in |
Shank Size | 1/2" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1, Tubular Roll (SQ-5-28)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6600)
- PROTO 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (J4715LM)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- DRILL AMERICA 1/2"x3/8" Pilots for Counterbore (DEWPIL1/2X3/8)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- SUPER TOOL Reduced Shank Counterbore, 19/32" D (52219)
- Drill America Porting Tools & Counterbores