Shop All Extra Long Drill Bits
Drill America
41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X41/64X1/2
Zoro # G805900984
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 41/64"
- Shank Dia. 1/2"
- Overall Length 12"
Product Information
- Brand Drill America
- MFR # DWDDL12X41/64X1/2
- Zoro # G805900984
- UPC # 887861307819
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 41/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #40 (C47552)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- HOUGEN 3/8 in. RotaCut Hole Cutter, 3 pack (11108C)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- DRILL AMERICA #11x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611)
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/2)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 19/64" (D/AA/CX1219/64)
- KODIAK CUTTING TOOLS #30 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt (5416939)
- Drill America Drill Bits