Shop All Hand Reamers
Drill America
41/64" HSS Straight Flute Hand Reamer
Mfr # DWRRHD41/64
Zoro # G1807997
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 7-3/8"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Drill America
- MFR # DWRRHD41/64
- Zoro # G1807997
- UPC # 887861146852
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-11/16" |
Overall Length | 7-3/8" |
Size | 41/64" |
Reamer Size | 41/64" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 41/64, O.A.L. 3-11/16, Flute Length 7-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X35)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- HHIP 5/16" AR-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0005)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- HHIP G 27/32-15/16" High Speed Steel Adjustable Blade Reamer (2006-0084)
- Drill America Reamers