Shop All Extra Long Drill Bits
Drill America
#40x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX640
Zoro # G1824167
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #40
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size #40
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX640
- Zoro # G1824167
- UPC # 887861042703
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #40 |
Size | #40 |
Overall Length | 6" |
Flute Length | 1-3/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4040A32)
- SEGOMO TOOLS 3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set (ET200320)
- WERA 2 X 50 Mm Reduced Tip Phillips Bits (05160899001)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401M/10)
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- DRILL AMERICA #24x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1224)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- Drill America Drill Bits