Shop All Taper Pin Reamers
Drill America
#4/0 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS4/0
Zoro # G1941268
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 1/8"
- Flute Length 1-5/16"
- Overall Length 2-5/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS4/0
- Zoro # G1941268
- UPC # 887861148184
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 1/8" |
Flute Length | 1-5/16" |
Overall Length | 2-5/16" |
Size | #4/0 |
Reamer Size | #4/0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 4/0, Shank Dia 1/8, Short End .0869, Large End .1142, Flute Length 1-5/16, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, SS, .025" (22148)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 23/64 Diameter, 3PK (22763)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- DRILL AMERICA #7 HSS Straight Flute Taper Pin Reamer (DWRRTP7)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- Drill America Reamers