Shop All High Speed Jobber Drill Bits
Drill America
#40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD40
Zoro # G1820019
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #40
- Overall Length 2-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD40
- Zoro # G1820019
- UPC # 887861036221
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #40 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Drill Bit Size | #40 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MANDREL 1/4 - 20 FOR PRN1 (AOPRN-06F)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- PALADIN TOOLS Kit Coax Ready Deluxe (PA901081)
- KOMELON Measuring Wheel, w/Kickstand, 10 In (MK3112)
- DRILL AMERICA #39 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN39)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- Drill America Drill Bits