Shop All Combined Drill & Countersinks
Drill America
4 Solid Carbide Combined Drill Bit and Countersink
Mfr # DMOCCD4-60
Zoro # G1945958
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish Uncoated (Bright)
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DMOCCD4-60
- Zoro # G1945958
- UPC # 887861055192
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2-1/8" |
Details
Item | Combined Drill and Countersink |
Material - Machining | Carbide |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 4, Cut Diameter: 1/8", Shank Diameter: 5/16", Overall Length: 2-1/8", Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11 Piece Metric Long Pattern Combination Wrench Set (752057X)
- RIDGID Replacement Parts, Block, Slide (30923)
- STAR ASIA 3-Pc Pick Set (17714)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- Drill America Combined Drill & Countersinks