Shop All Hand Files and Rasps
Drill America
4" Round Smooth File
Mfr # DIC11592
Zoro # G1947050
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Product Information
- Brand Drill America
- MFR # DIC11592
- Zoro # G1947050
- UPC # 887861165716
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 4, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Line Bending Pliers (6719BP)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat (1964714/2021424N)
- WILLIAMS Williams Flare Nut Wrench, 7/8 x 1-1/8" (XFN-2836)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- DRILL AMERICA 12" Flat Smooth File (DIC03830)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- PFERD 8" Hand File - Second Cut (11040)
- Drill America Hand Files and Rasps