Shop All Taper Pin Reamers
Drill America
#4 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP4
Zoro # G1922894
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 17/64"
- Flute Length 2-9/16"
- Overall Length 4-1/16"
Product Information
- Brand Drill America
- MFR # DWRRTP4
- Zoro # G1922894
- UPC # 887861147828
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 17/64" |
Flute Length | 2-9/16" |
Overall Length | 4-1/16" |
Size | #4 |
Reamer Size | #4 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 4, Shank Dia 17/64, Short End .2071, Large End .2604, Flute Length 2-9/16, O.A.L. 4-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- TOOLFLEX Blue Hooks for 21.5" or 37", PK3 (P01H-5)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- Drill America Taper Pin Reamers