Shop All Taper Pin Reamers
Drill America
#4 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS4
Zoro # G1942896
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 17/64"
- Flute Length 2-9/16"
- Overall Length 4-1/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS4
- Zoro # G1942896
- UPC # 887861148252
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 17/64" |
Flute Length | 2-9/16" |
Overall Length | 4-1/16" |
Size | #4 |
Reamer Size | #4 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 4, Shank Dia 17/64, Short End .2071, Large End .2604, Flute Length 2-9/16, O.A.L. 4-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- Drill America Taper Pin Reamers