Shop All Step Drill Bits
Drill America
#4 HSS Black & Gold Step Drill Bit, (3/16" - 7/8" by 1/16")
Mfr # STE4
Zoro # G500482365
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drill America
- MFR # STE4
- Zoro # G500482365
- UPC # 887861305648
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size | #4 |
Details
Shank Type | Round |
Description
Black and gold surface treated step drills can be used for drilling a wide range of hole sizes in metal, plastic and wood. Single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Brad Drill Bits (49615)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (STE4HEX)
- DRILL AMERICA #5 HSS Black & Gold Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- DRILL AMERICA 1/4-3/4 by 1/16 Increments Unibit (VAC3)
- HHIP 1/4-1-3/8" High Speed Steel Step Drill With 10 Steps (5000-0017)
- Drill America Step Drill Bits