Shop All Extra Long Drill Bits
Drill America
#3x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX123
Zoro # G1812958
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #3
- Drill Bit Material High Speed Steel
- Size #3
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX123
- Zoro # G1812958
- UPC # 887861043496
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #3 |
Size | #3 |
Overall Length | 12" |
Flute Length | 2-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- KO-KEN Bit Socket set 3-12mm Hex 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3010MZ/8-L75)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- DRILL AMERICA #1x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121)
- DRILL AMERICA #27x6" HSS Aircraft Extension Drill Bit (DWDA/CX627)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- DRILL AMERICA 3/8" HSS Surf. Trt. 12" Drill Bit (D/AA/CX123/8)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX129/64)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- Drill America Extra Long Drill Bits