Drill America

#39 Solid Carbide Drill Bit


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Type Round
  • Size #39
  • Overall Length 2-1/4"
  • Cutting Direction Right Hand
  • Number of Flutes 2
See all product information

Product Information

Dimensions

Size #39
Overall Length 2-1/4"
Flute Length 1-1/4"
Drill Bit Size #39

Details

Item Solid Carbide Drill Bit
Shank Type Round
Cutting Direction Right Hand
Number of Flutes 2
Drill Bit Point Angle 118 Degrees
Drill Bit Material Carbide
Drill Bit Finish Uncoated (Bright)

Description

Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.