Shop All Carbide Burs
Drill America
3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSG3X6
Zoro # G1750089
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type 6 Double Cut
- Cutter Dia. 3/8 in
- Length of Cut 3/4 in
- Trade Number SG-3
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # DULSG3X6
- Zoro # G1750089
- UPC # 887861119740
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 3/4 in |
Overall Length | 6" |
Details
Cutting Edge Type | 6 Double Cut |
Trade Number | SG-3 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001702X)
- CLIMAX METAL PRODUCTS Specialty Mandrel, Hold Abrasive Sheets (SM-3-250)
- ALC 3 Closure Gasket (40228)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 1/4"x5/8" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF1NF)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DYNABRADE Carbide Bur, 1/8"dia., SG-44, D/CT/R End (93345)
- Drill America Carbide Burs