Shop All Carbide Burs
Drill America
3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC3
Zoro # G1747745
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-3
Product Information
- Brand Drill America
- MFR # DULSC3
- Zoro # G1747745
- UPC # 887861118804
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-3 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- DRILL AMERICA 1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank (DULSN42)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 3/32" Shank (DULSD61)
- DRILL AMERICA 1/4"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD1)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 58 Length of Cut, CylindricalRadius End (7C116ADC)
- Drill America Carbide Burs