Shop All Hammer Drill Bits
Drill America
3/8"x18" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS3818
Zoro # G1931714
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/8"
- Overall Length 18"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Product Information
- Brand Drill America
- MFR # SDS3818
- Zoro # G1931714
- UPC # 887861054768
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/8" |
Overall Length | 18" |
Flute Length | 14" |
Drill Bit Size | 3/8" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- STARRETT Indicator (196MA5Z)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HCFC2263)
- Drill America Drill Bits