Shop All Carbide-Tipped Drill Bits
Drill America
#38 Solid Carbide Drill Bit
Mfr # DMOD38
Zoro # G1953859
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #38
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD38
- Zoro # G1953859
- UPC # 887861046909
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #38 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #38 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- MAYHEW TOOLS 110 7-8 Inchx18 Cold Chisel (479-10219)
- KLEIN TOOLS Digital Angle Gauge and Level (935DAG)
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- DRILL AMERICA #34 Solid Carbide Drill Bit (DMOD34)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- COBRA CARBIDE 5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213 (55843)
- Drill America Drill Bits