Shop All T-Slot Cutters
Drill America
3/8" HSS T-Slot Cutter
Mfr # DWCA1314
Zoro # G1750649
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWCA1314
- Zoro # G1750649
- UPC # 887861178877
- Country of Origin China
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 3/8" |
Details
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
HSS, Cutters, Dia 3/8, Thick 3/4, Hole Size 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- DRILL AMERICA 5/16" HSS T-Slot Cutter (DWCA1312)
- DRILL AMERICA 1-1/4" HSS T-Slot Cutter (DWCA1324)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD T-Slotting Cutter Bit, 1-1/8" dia. (52-522)
- Drill America T-Slot Cutters