Shop All Bridge Reamers
Drill America
3/8" HSS Straight Shank Bridge Reamer
Mfr # DWRRBSS3/8
Zoro # G1747900
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 3/8"
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRRBSS3/8
- Zoro # G1747900
- UPC # 887861150590
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 3/8" |
Reamer Size | 3/8" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Three symmetrically places flats on shank provide positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (DWRRBSS5PC-SET)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- DRILL AMERICA 13/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB13/16)
- DRILL AMERICA 1-15/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-15/16)
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- Drill America Bridge Reamers