Shop All Countersinks
Drill America
3/8"-60 HSS Single Flute Countersink
Mfr # DEWSFC3/8-60
Zoro # G1743448
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Overall Length 2"
- Finish Uncoated (Bright)
- Shank Size 1/4"
- Included Angle 60 Degrees
Product Information
- Brand Drill America
- MFR # DEWSFC3/8-60
- Zoro # G1743448
- UPC # 887861130752
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 60 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 60 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (451184)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/32 (77651)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- DRILL AMERICA 3/8"-90 HSS 3 Flute Center Reamer (DEWCSK3/8-90)
- DRILL AMERICA 3/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-60)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- BIG HORN #14 Complete Countersink w/Taper Drill W. L. Fuller C14M (18935)
- Drill America Countersinks, Center Drills & Spotting Drills