Shop All Dovetail Cutters
Drill America
3/8" 45 Degree HSS Weldon Shank Dovetail Cutter
Mfr # DWCA1406-45
Zoro # G1753257
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Cutter Dia. 3/8 in
- Coating Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCA1406-45
- Zoro # G1753257
- UPC # 887861179874
- Country of Origin China
- Category Dovetail Cutters
Dimensions
Cutter Dia. | 3/8 in |
Details
Material | High Speed Steel |
Coating | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Dovetail Cutter, Cutter Dia 3/8, Shank Dia 3/8, O.A.L. 2-1/8, 45 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- Drill America Dovetail Cutters