Shop All Taper Shank Drill Bits
Drill America
3/8" 2MT HSS Oversized Shank Taper Shank Drill Bit
Mfr # DWDTS3/8-2MT
Zoro # G1919595
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 3/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS3/8-2MT
- Zoro # G1919595
- UPC # 887861051262
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 7-3/8" |
Flute Length | 3-1/2" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- OTC Puller Leg Set (1105)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive SAE 6 Point De (CMMT12050)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 13/16" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT13/16)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- Drill America Drill Bits