Shop All Hand Taps
Drill America
3/8"-24 Carbon Steel Hand Tap Set
Mfr # DWTS3/8-24
Zoro # G1822767
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS3/8-24
- Zoro # G1822767
- UPC # 887861077408
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 3/8"-24, Number of Flutes 4, Dec Equivilant 0.375-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- BETA Double-Ended Straight Wrench, E6xE8 (000950320)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- DRILL AMERICA 3/4"-16 Carbon Steel Hand Tap Set (DWTS3/4-16)
- DRILL AMERICA m22x1.5 HSS 4 Flute Hand Tap Set (DWTS22X1.5)
- DRILL AMERICA 1-5/8"-10 HSS Plug Hand Tap (DWTST1-5/8-10P)
- DRILL AMERICA m24x.75 HSS Metric Hand Tap (DWTSMT24X.75)
- DRILL AMERICA 1/4"-27 HSS Plug Hand Tap (DWTST1/4-27P)
- Drill America Taps