Shop All Hand Taps
Drill America
3/8"-16x6" HSS Pulley Tap
Mfr # DWTET6X3/8-16
Zoro # G1812005
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTET6X3/8-16
- Zoro # G1812005
- UPC # 887861079785
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 3/816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- DRILL AMERICA 1-3/4"-12 HSS Plug Hand Tap (DWTST1-3/4-12P)
- DRILL AMERICA 5/16"-48 HSS Plug Hand Tap (DWTST5/16-48P)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- DRILL AMERICA m30x1 HSS Metric Hand Tap (DWTSMT30X1)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- REGAL CUTTING TOOLS 1/2-20 H5 4 Flt. Bottom Hand Tap (008579AS)
- Drill America Hand Taps