Shop All Counterbores
Drill America
37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR37/64
Zoro # G1739850
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 37/64"
- Overall Length 5-1/8"
- Finish Uncoated (Bright)
- Size- Decimal 0.578125 in
- Shank Type Straight
Product Information
- Brand Drill America
- MFR # DEWCBR37/64
- Zoro # G1739850
- UPC # 887861129145
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 37/64" |
Overall Length | 5-1/8" |
Size- Decimal | 0.578125 in |
Shank Size | 1/2" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-H (C18035)
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 1/4 PIN DIA 2-1/4" (MT428)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8S2)
- RIDGID Kit, Stabilizer 918 (59992)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- Drill America Counterbores