Shop All Extra Long Drill Bits
Drill America
37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X37/64X1/2
Zoro # G205900966
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 37/64"
- Shank Dia. 1/2"
- Overall Length 12"
Product Information
- Brand Drill America
- MFR # DWDDL12X37/64X1/2
- Zoro # G205900966
- UPC # 887861307789
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 37/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09664)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5040)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- DRILL AMERICA 23/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X23/64)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/32x8IN (50493)
- Drill America Drill Bits