Shop All High Speed Steel Chucking Reamers
Drill America
.3745 HSS Dowel Pin Reamer
Mfr # DWRRDP.3745
Zoro # G1729274
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 7"
Product Information
- Brand Drill America
- MFR # DWRRDP.3745
- Zoro # G1729274
- UPC # 887861148542
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Overall Length | 7" |
Size | 0.3745 |
Reamer Size | 0.3745" |
Details
Item | Dowel Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M27)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- DRILL AMERICA .1885 HSS Dowel Pin Reamer (DWRRDP.1885)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- DRILL AMERICA 2-5/16" HSS Spiral Flute Shell Reamer (DWRRSS2-5/16)
- DRILL AMERICA 5/16" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS5/16)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- Drill America Reamers