Shop All Jobber Length Drill Bits
Drill America
3/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX3/64
Zoro # G009259031
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Product Information
- Brand Drill America
- MFR # COHEX3/64
- Zoro # G009259031
- UPC # 887861309707
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Includes | 1 Drill Bit |
Point type | Split Point |
Weight | 0.4375 |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- RIDGID Pipe Die, Alloy, 1/4-3/8 In NPT, 4 Pc (47740)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- DRILL AMERICA 5/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/32)
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- DRILL AMERICA #52 Cobalt Jobber Length Drill Bit (DWDCO52)
- DRILL AMERICA B Cobalt Jobber Length Drill Bit (DWDCOB)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- Drill America Jobber Length Drill Bits