Shop All High Speed Jobber Drill Bits
Drill America
3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN3/64
Zoro # G1818515
product price: $0.34
/ea
Sold in multiples of 24 for $8.16
$8.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3/64"
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN3/64
- Zoro # G1818515
- UPC # 887861018098
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3/64" |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Drill Bit Size | 3/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- MILWAUKEE TOOL Pick and Hook Set, 4 pcs., 8-19/64" L (48-22-9215)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330133)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP7/64)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- DRILL AMERICA I HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPI)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- VIKING 3/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22880)
- Drill America Drill Bits