Shop All Jobber Length Drill Bits
Drill America
#36 HSS Polished Jobber Length Drill Bit
Mfr # D/AP36
Zoro # G1951357
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #36
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Product Information
- Brand Drill America
- MFR # D/AP36
- Zoro # G1951357
- UPC # 887861001373
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- GEDORE Feeler Gauge Set, Fan Pattern 0.05-1.00 (702 20 M)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- DRILL AMERICA 5.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.50)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- DRILL AMERICA 3/16" Carbide Tipped Jobber Length Drill Bit (D/ACT3/16)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP9/32)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- Drill America Jobber Length Drill Bits