Shop All High Speed Jobber Drill Bits
Drill America
#36 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN36
Zoro # G1821498
product price: $0.94
/ea
Sold in multiples of 24 for $22.56
$22.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #36
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN36
- Zoro # G1821498
- UPC # 887861017190
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Drill Bit Size | #36 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Blu-Mol 0.25 In. Diameter X 4 In. L- Xtreme Masonry Drill Bit (3412)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- DRILL AMERICA 19.50mm HSS Jobber Length Drill Bit (DWDMM19.50)
- DRILL AMERICA .95mm HSS Jobber Length Drill Bit (DWDMM.95)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- Drill America High Speed Jobber Drill Bits