Shop All High Speed Jobber Drill Bits
Drill America
#36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD36
Zoro # G1819669
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #36
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD36
- Zoro # G1819669
- UPC # 887861036184
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Drill Bit Size | #36 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (48-22-6100)
- WILTON Locking Pad (9040020)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- ONSRUD Routing End Mill, Compression, 3/8, 7/8, 3 (60-123MW)
- DRILL AMERICA #37 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD37)
- DRILL AMERICA #38 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD38)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29/64)
- DRILL AMERICA 1.00mm HSS Jobber Length Drill Bit (DWDMM1.00)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP9/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 21/64 (300A 21/64)
- Drill America High Speed Jobber Drill Bits