Shop All High Speed Jobber Drill Bits
Drill America
.35mm HSS Jobber Length Drill Bit
Mfr # DWDMM.35
Zoro # G1841064
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.35mm
- Overall Length 19.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM.35
- Zoro # G1841064
- UPC # 887861022040
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.35mm |
Overall Length | 19.00mm |
Flute Length | 3.00mm |
Drill Bit Size | .35mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO XL CARBONBRUSH WITH BRUSHOLDER SET 110V (316066670)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Ss (33057)
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP9/64)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- DRILL AMERICA #80 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN80)
- DRILL AMERICA #19 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-1/8" (DWDN19)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/32)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- Drill America High Speed Jobber Drill Bits